DESCRIPTION

  • Effective degreasing agent
  • Fresh dispensing valve with each refill
  • Kills the most common bacteria that may cause illness
  • MICRELL Floral Fragrance
  • Quick-acting PCMX formulation is triclosan-free and gentle on hands
  • Refill for NXT® MAXIMUM CAPACITY™ dispensing system
  • SANITARY SEALED™ refill helps prevent contamination
  • USDA Certified

Gojo NXT® Antibacterial Lotion Soap (Case of 4)

G225704

Size:

2000 mL

SPECIFICATIONS

Application
Commercial
Brand Model Compatibility
GOJO Micrell® NXT® Dispenser
Collection
NXT®
Installation Type
Wall Mount
Material
Film Laminate, Plastic
Material Type
Polypropylene
Package Quantity
Case of 4
Size
2000 mL
Type
Lotion

Starting at
$123.51
per CASE
  • QUANTITY