DESCRIPTION

  • Contains 03% PCMX
  • Easy-to-load, sanitary, no-leak refill for Micrell® NXT® dispenser
  • No-clog valve
  • Non-irritating
  • Specially formulated with a quick-acting antimicrobial agent to kill germs

Gojo NXT® Antibacterial Lotion Soap (Case of 8)

G215708

Size:

1000 mL

SPECIFICATIONS

Application
Commercial
Brand Model Compatibility
GOJO Micrell® NXT® Dispenser
Collection
NXT®
Color Finish
Yellow
Installation Type
Wall Mount
Material
Film Laminate, Plastic
Material Type
Polypropylene
Package Quantity
Case of 8
Size
1000 mL
Type
Lotion

Starting at
$123.35
per CASE
  • QUANTITY