DESCRIPTION

  • Film bag, polypropylene collar, mixed material plastic pump.
  • Fresh dispensing valve with each refill
  • Kills germs that may cause illness
  • PROVON Citrus Fragrance
  • Pleasant fragrance
  • Refill for NXT® MAXIMUM CAPACITY™ dispensing system
  • SANITARY SEALED™ refill helps prevent contamination
  • Triclosan-free formulation

Gojo NXT® Antimicrobial Lotion Soap (Case of 4)

G221804

Size:

2000 mL

SPECIFICATIONS

Application
Commercial
Brand Model Compatibility
GOJO Provon® NXT® Dispenser
Collection
NXT®
Installation Type
Wall Mount
Material
Film Laminate, Plastic
Material Type
Polypropylene
Package Quantity
Case of 4
Size
2000 mL
Type
Lotion

Starting at
$120.79
per CASE
  • QUANTITY