Body Fluid Spill Sustainable Single Use Kit

Part #G384116ECO  |  Item #7840852  |  Manufacturer Part #3841-16-ECO

Product Type:

Spill Kit

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Safely removes vomit, blood, feces & other body fluids
  • PURELL® Foodservice Surface Sanitizer is effective against Norovirus, E.Coli, Salmonella and more in just 30 seconds, and is proven effective on most hard and soft surfaces
  • Protects staff and patrons from exposure to biohazards
  • Bilingual, step-by-step instructions for ease of use
  • Sustainable cardboard cleanup tools & landfill approved absorbent
  • OSHA and Food Code compliant
  • Approved for food contact surfaces (no rinse required); Proven effective on most hard and soft surfaces
  • Includes hairnet, sleeved gown, gloves, shoe covers, eye shield and mask to provide head-to-toe personal protection
  • 3 year shelf life
  • Kills Hepatitis A in 60 seconds

Documents

Specifications

Application: Commercial

Color Finish: White

Color Finish Category: Whites

Disposable: Yes

Hardware Included: Yes

Indoor Outdoor: [Indoor, Outdoor]

Length: 8-1/4 in

Origin: Domestic

Product Type: Spill Kit

Reusable: No

Weight: 2.19

Width: 3 in