DESCRIPTION
- EcoLogo™ certified
- Enriched with moisturizers, natural extracts and skin conditioners
- Fresh dispensing valve with each refill
- Patent-pending controlled collapse technology maintains bottle shape longer while emptying
- Refill for ADX-12™ dispensing system
- Removable pump for easier recycling
- Remove pump on refill for easy recycling
- SANITARY SEALED™ refill helps prevent contamination
- SMART-FLEX™ bottle design uses 30% less material than HDPE
- USDA Certified Biobased product
Gojo ADX-12™ Botanical Foam Hand Wash (Case of 3)
G881603
Size:
1250 mLSPECIFICATIONS
- Application
- Commercial
- Brand Model Compatibility
- GOJO ADX-12™ Hands Free Dispenser
- Collection
- ADX-12™
- Color Finish
- Green
- Installation Type
- Wall Mount
- Material
- Plastic
- Package Quantity
- Case of 3
- Size
- 1250 mL
- Type
- Foam
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday