DESCRIPTION

  • EcoLogo™ certified
  • Enriched with moisturizers, natural extracts and skin conditioners
  • Fresh dispensing valve with each refill
  • Patent-pending controlled collapse technology maintains bottle shape longer while emptying
  • Refill for ADX-7™ dispensing system
  • Removable pump for easier recycling
  • Remove pump on refill for easy recycling
  • SANITARY SEALED™ refill helps prevent contamination
  • SMART-FLEX™ bottle design uses 30% less material than HDPE
  • USDA Certified Biobased product

Gojo ADX-7™ Botanical Foam Hand Wash (Case of 4)

G871604

Size:

700 mL

SPECIFICATIONS

Application
Commercial
Brand Model Compatibility
GOJO ADX-7™ Hands Free Dispenser
Collection
ADX-7™
Color Finish
Green
Installation Type
Wall Mount
Material
Plastic
Package Quantity
Case of 4
Size
700 mL
Type
Foam

Starting at
$69.88
per CASE
  • QUANTITY