DESCRIPTION

  • Compatible with Gojo® hand cleaner cartridges
  • Gravity-fed dispenser
  • Works with both smooth and pumice formulations

Gojo Cartridge Dispenser

G120401

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
Capacity
4-1/2 lb
Color Finish
Black
Color Finish Category
Blacks
Depth
9-22/25 in
Height
5 in
Installation Type
Wall Mount
Material
Plastic
Width
6 in

Starting at
$31.2
EACH
  • QUANTITY