DESCRIPTION

  • 4.5 lb Canister for GOJO® Crème-Style Dispenser
  • Cleans with or without water
  • Contains skin conditioners
  • Effective on grease, tar, oil and asphalt
  • Heavy Duty Hand Cleaner
  • No harsh solvents

Gojo Cartridge Original Cleaner

G111506

Size:

SPECIFICATIONS

Application
Commercial
Color Finish
White
Installation Type
Freestanding
Size
4-1/2 lb
Type
Cream

Starting at
Call for Pricing
  • QUANTITY