700ml Fragrance Free Foam Handwash
This product has been replaced by
Manufacturer Part #1341-03
Clear & Mild 700ml Fragrance Free Foam Handwash
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- USDA certified biobased formulation
- Smartflex™ bottle design uses 30% less material than HDPE
- Enriched with moisturizers and skin conditioners
- Sanitary Sealed™ refill helps prevent contamination
- Fresh dispensing valve with each refill
- Removable pump for easier recycling
- Patent-pending controlled collapse technology maintains bottle shape longer while emptying
Specifications
- Application:
- Hand Sanitizer
- Brand Model Compatibility:
- LTX-7™ Dispenser
- Collection:
- Clear & Mild
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- EcoLogo Certified:
- Yes
- Green Seal Certified:
- Yes
- Height:
- 6-39/50 in
- Length:
- 5-7/100 in
- Material:
- Plastic
- Material Type:
- PET
- Package Quantity:
- Case of 3
- Product Type:
- Hand Wash
- Size:
- 700 mL
- UL Listed:
- UL 2784
- Width:
- 3-29/50 in