1500ml Luxury Foam Antibacterial Handwash
CX™ 1500ml Luxury Foam Antibacterial Handwash
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Triclosan-free formulation
- Fresh dispensing valve with each refill
- Smooth, foam antibacterial handwash with a fresh fruit fragrance.
- 1500 mL Refill for GOJO® CX™ Dispenser
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- CX™ Dispenser
- Capacity:
- 1500 mL
- Collection:
- CX™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear, Amber
- Depth:
- 8-19/50 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 11-89/100 in
- Installation Type:
- Counter Mount
- Material:
- Plastic
- Product Type:
- Hand Wash
- Size:
- 1500 mL
- Weight:
- 3.77 lb