DESCRIPTION

  • Dye-free
  • Helps reduce the risk of infections
  • Ideal in healthcare, foodservice, education and office facilities, as well as high traffic public areas
  • Kills 99.99% of most common germs in as little as 15 seconds
  • Non-toxic

Gojo Bag-in-Box 800™ Dispenser in White

G962112

Capacity:

800 mL

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
Brand Model Compatibility
GOJO 800 Series
Capacity
800 mL
Collection
Bag-in-Box 800™
Color Finish
White
Color Finish Category
Whites
Depth
6-1/2 in
Height
3-77/100 in
Installation Type
Wall Mount
Material
Plastic

Starting at
$24.51
EACH
  • QUANTITY