9 x 10 in. Heavy Duty Hand Cleaning Towel
Fast Towels 9 x 10 in. Heavy Duty Hand Cleaning Towel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All-in-one cleaning formula effective for cleaning hands, arms, tools and surfaces
- Contains skin moisturizers to help prevent dryness and irritation
- Large, single textured wet shop towel
- 225 Count Bucket
- Fresh citrus scent
- Effective on dirt, oil and grease
- For use anywhere heavy duty cleaning is required; no water needed
- VOC-compliant formula
- 2 Buckets per case
Specifications
- Application:
- Commercial
- Capacity:
- 225 ct
- Collection:
- Fast Towels
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 18-7/100 in
- EcoLogo Certified:
- No
- Height:
- 8-77/100 in
- Installation Type:
- Freestanding, Wall Mount
- Length:
- 9-9/20 in
- Package Quantity:
- Count of 225
- Product Type:
- Sanitizing Hand Wipes
- Size:
- 9 x 10 in
- Weight:
- 5.85 lb
- Width:
- 8-9/10 in