1250 ml Foam Handwash Refill (Case of 3)
FMX-12™ 1250 ml Foam Handwash Refill (Case of 3)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Suitable for use in all departments when used as directed.
- A foam handwash that is gentle to the skin but effective for the removal of fats, oils and soils commonly associated with food processing
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- FMX-12™ Dispenser
- Collection:
- FMX-12™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- EcoLogo Certified:
- Yes
- Green Seal Certified:
- No
- Height:
- 8-11/25 in
- Length:
- 3-81/100 in
- Package Quantity:
- Case of 3
- Size:
- 1250 mL
- UL Listed:
- UL 2784
- Width:
- 4-47/50 in