FMX-12™ 1250ml Foam Hand, Hair and Body Wash (Case of 3)

Part #G516303  |  Item #7104419  |  Manufacturer Part #5163-03

Size:

1250 mL

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spa-quality formulation with a cucumber melon fragrance
  • EcoLogo™ certified
  • Fresh dispensing valve with each refill
  • SANITARY SEALED™ refill helps prevent contamination
  • Shower / Shampoo / Hand wash
  • Refill for FMX-12™ dispensing system
  • SANITARY SEALED™ refills are hygienic locking out germs
  • Remove pump on refill for easy recycling

Documents

Specifications

Application: Commercial

Brand Model Compatibility: GOJO FMX™ Dispenser

Collection: FMX-12™

Color Finish: Green

Installation Type: Wall Mount

Material: Plastic

Package Quantity: Case of 3

Size: 1250 mL

Type: Foam