Foam Hand Soap ( Case of 4)
FMX-12™ Foam Hand Soap ( Case of 4)
Frequently Purchased Together
Product Details
Product Details
- Spa-quality formulation with a cucumber melon fragrance
- Sanitary sealed™ refill helps prevent contamination
- Ecologo® certified to standard name UL 2784
- USDA certified biobased product
- Fresh dispensing valve with each refill
- Contains natural moisturizers
- Nourishes the skin while cleaning
- Supports your skin’s natural ability to protect itself against dirt and germs
- Hypoallergenic
- Sanitary Sealed™ collapsible pet refill is easily recycled
Documents
Specifications
- Capacity:
- 1250 mL
- Collection:
- FMX-12™
- Color Finish Category:
- Greens
- Color Finish Name:
- White
- Package Quantity:
- Case of 4
- Size:
- 1250 mL