2000ml E2 Foam Sanitizing Soap
FMX-20™ 2000ml E2 Foam Sanitizing Soap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Meets the NSF chlorine equivalency standard for sanitizer status
- Effective against common spoilage and foodborne illness organisms
- Listed with NSF International as an E2 for use in all departments
- Refill for FMX-20™ dispensing system
- SANITARY SEALED™ refill helps prevent contamination
- Fresh dispensing valve with each refill
- Part of the GOJO® Hygiene Management System for Food Processors
- Certified kosher
Specifications
- Application:
- Commercial
- Collection:
- FMX-20™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Installation Type:
- Wall Mount
- Package Quantity:
- Case of 2
- Product Type:
- Foam
- Size:
- 2000 mL