FMX-20™ 2000ml Foam Hand Cleaner (Case of 2)

Part #G526502  |  Item #7104414  |  Manufacturer Part #5265-02

Size:

2000 mL

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dermatologist tested to be mild
  • EcoLogo™ certified
  • Fresh dispensing valve with each refill
  • SANITARY SEALED™ refill helps prevent contamination
  • Refill for FMX-20™ dispensing system
  • Remove pump on refill for easy recycling.

Documents

Specifications

Application: Commercial

Brand Model Compatibility: GOJO FMX-20™ Dispenser

Collection: FMX-20™

Color Finish: Clear

Color Finish Category: Clear

Installation Type: Wall Mount

Material: Plastic

Package Quantity: Case of 2

Product Type: Foam

Size: 2000 mL