2000ml Wall Mount ABS Push-Style Soap Dispenser in White (Case of 6)
FMX-20™ 2000ml Wall Mount ABS Push-Style Soap Dispenser in White (Case of 6)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Delivers kid-sized amount of soap for less mess and waste.
- FMX is #1 commercial dispenser. Proven durable in high-use schools.
- Creates a healthier environment and helps reduce restroom maintenance
- Collapsible, SANITARY SEALED™ PET refill bottle with removable collar for easy recycling
- Large sight window makes it easy to check refill level
- Uses PURELL® FMX-20™ 2000 mL PURELL® Education HEALTHY SOAP® refills
- High-capacity 2000 mL soap dispenser needs refill changes less often
- Includes:?6 – PURELL® Education FMX-20™ Soap Dispensers, White, mounting tape
- ADA compliant, one-handed push operation
- LOCK OR NOT™ technology - can convert to a locking system
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- Purell® Education Healthy Soap®
- Capacity:
- 2000 mL
- Collection:
- FMX-20™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EcoLogo Certified:
- No
- Height:
- 4-17/25 in
- Installation Type:
- Wall Mount
- Length:
- 11-33/50 in
- Material:
- Plastic
- Material Type:
- ABS
- Package Quantity:
- Case of 6
- Power Source:
- Manual
- Width:
- 6-1/2 in