Wall Mount Soap Dispenser in Black
This product has been replaced by
Manufacturer Part #5271-06
FMX-20™ Wall Mount Soap Dispenser in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Infuses air into soap to produce rich, creamy lather
- Ideal for high traffic areas
- Each pump dispenses a generous portion soap
- Refills are sold separately
- Features skylight with an extra-large site window
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Capacity:
- 2000 mL
- Collection:
- FMX-20™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 5-13/100 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 11-22/25 in
- Material:
- Plastic
- Width:
- 6-81/100 in