DESCRIPTION

  • Fresh dispensing valve with each refill
  • Light, fruity fragrance
  • Refill for FMX-12™ dispensing system
  • Remove pump on refill for easy recycling.
  • SANITARY SEALED™ refill helps prevent contamination
  • Triclosan-free formulation

Gojo Provon® FMX Foam Antimicrobial Hand Wash with Moisturizer (Case of 3)

G518603

Size:

1250 mL

SPECIFICATIONS

Application
Commercial
Brand Model Compatibility
GOJO Provon® Dispenser
Collection
Provon® FMX
Color Finish
Amber
Installation Type
Wall Mount
Material
Plastic
Package Quantity
Case of 3
Size
1250 mL
Type
Foam

Starting at
$99.67
per CASE
  • QUANTITY