DESCRIPTION

  • Dermatologist tested to be mild
  • EcoLogo™ certified
  • Fresh dispensing valve with each refill
  • Refill for FMX-20™ dispensing system
  • Remove pump on refill for easy recycling.
  • SANITARY SEALED™ refill helps prevent contamination

Gojo FMX-20™ Foam Hand Cleaner (Case of 2)

G526502

Size:

2000 mL

SPECIFICATIONS

Application
Commercial
Brand Model Compatibility
GOJO FMX-20™ Dispenser
Collection
FMX-20™
Color Finish
Clear
Installation Type
Wall Mount
Material
Plastic
Package Quantity
Case of 2
Size
2000 mL
Type
Foam

Starting at
$93.3
per CASE
  • QUANTITY