DESCRIPTION

  • Dermatologist tested to be mild
  • EcoLogo™ certified
  • Fresh dispensing valve with each refill

Gojo CX™ Foam Hand Cleaner (Case of 2)

G856502

Size:

1500 mL

SPECIFICATIONS

Application
Commercial
Brand Model Compatibility
GOJO CX™ Dispenser
Collection
CX™
Color Finish
Green
Installation Type
Counter Mount
Material
Plastic
Package Quantity
Case of 2
Size
1500 mL
Type
Foam

Starting at
$43.99
per CASE
  • QUANTITY