DESCRIPTION

  • EcoLogo™ certified
  • Fresh dispensing valve with each refill
  • Refill for FMX-12™ dispensing system
  • Remove pump on refill for easy recycling
  • SANITARY SEALED™ refill helps prevent contamination
  • SANITARY SEALED™ refills are hygienic locking out germs
  • Shower / Shampoo / Hand wash
  • Spa-quality formulation with a cucumber melon fragrance

Gojo FMX-12™ Foam Hand, Hair and Body Wash (Case of 3)

G516303

Size:

1250 mL

SPECIFICATIONS

Application
Commercial
Brand Model Compatibility
GOJO FMX™ Dispenser
Collection
FMX-12™
Color Finish
Green
Installation Type
Wall Mount
Material
Plastic
Package Quantity
Case of 3
Size
1250 mL
Type
Foam

Starting at
$96.03
per CASE
  • QUANTITY