DESCRIPTION

  • EcoLogo™ certified
  • Fresh dispensing valve with each refill
  • Refill for FMX-12™ dispensing system
  • Refreshing cranberry fragrance
  • Remove pump on refill for easy recycling.
  • SANITARY SEALED™ refill helps prevent contamination
  • SANITARY SEALED™ refills are hygienic locking out germs.
  • USDA Certified

Gojo Provon® FMX Foam Soap Refill (Case of 3)

G516103

Size:

1250 mL

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Brand Model Compatibility
FMX-12™ Dispenser
Collection
Provon® FMX
Color Finish
Pink
Color Finish Category
Pinks
Installation Type
Wall Mount
Material
Plastic
Package Quantity
Case of 3
Size
1250 mL
Type
Foam

Starting at
$57.99
per CASE
  • QUANTITY