DESCRIPTION

  • EcoLogo™ certified
  • Enriched with a moisturizer, natural extract and skin conditioner
  • Fresh dispensing valve with each refill
  • GOJO Pomegranate Fragrance
  • Patent-pending controlled collapse technology maintains bottle shape longer while emptying
  • Refill for LTX-7™ dispensing system
  • Removable pump for easier recycling
  • SANITARY SEALED™ refill helps prevent contamination
  • SMART-FLEX™ bottle design uses 30% less material than HDPE
  • USDA Certified Biobased formulation

Gojo LTX™ Foam Hand Wash in Blue (Case of 3)

G131603

Size:

700 mL

SPECIFICATIONS

Application
Commercial
Brand Model Compatibility
GOJO LTX-7™ Dispenser
Collection
LTX™
Color Finish
Blue
Installation Type
Wall Mount
Material
Plastic
Package Quantity
Case of 3
Size
700 mL
Type
Foam

Starting at
$47.97
per CASE
  • QUANTITY