DESCRIPTION

  • Dermatologist tested to be mild
  • EcoLogo™ certified
  • Fresh dispensing valve with each refill
  • Refill for CX™, CXi™, CXac™, CXT™ dispensing systems
  • SANITARY SEALED™ refill helps prevent contamination

Gojo CX™ Foam Soap Refill

G854504

Size:

2300 mL

SPECIFICATIONS

Application
Commercial
Collection
CX™
Color Finish
Clear
Installation Type
Counter Mount
Material
Plastic
Size
2300 mL
Type
Foam

Starting at
$55.78
EACH
  • QUANTITY