This product requires certification to purchase.

Gold & Klean Antimicrobial Lotion Soap, 800 mL Bag-in-Box (Case of 12)

GOJO

Gold & Klean Gold & Klean Antimicrobial Lotion Soap, 800 mL Bag-in-Box (Case of 12)

  • Fast #
  • Part #G912712
  • Item #14207417
  • Manufacturer Part #9127-12
5 out of 5 Customer Rating
Brand image
GOJO

Gold & Klean Gold & Klean Antimicrobial Lotion Soap, 800 mL Bag-in-Box (Case of 12)

  • Fast #
  • Part #G912712
  • Item #14207417
  • Manufacturer Part #9127-12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 800 mL Refill for GOJO® Bag-in-Box Dispenser
  • For general handwashing and germ killing
  • Ideal in all general washroom applications
  • USDA Certified Biobased Product
  • Requires Certification
Dimensions & Measurements
Capacity
800 mL
Depth
15-1/2 in
Height
5-3/4 in
Package Quantity
Case of 12
Size
800 mL
Characteristics & Features
Collection
Gold & Klean
Color Finish Category
Pinks
Color Finish Name
Pink
Warranty & Product Information
Application
Commercial
Type
G912712CA