DESCRIPTION

  • Enriched with a moisturizer
  • Fresh dispensing valve with each refill
  • Non-drying formulation

Gojo Supro Max™ Hand Cleaner in Beige (Case of 4)

G727204

Size:

SPECIFICATIONS

Application
Commercial
Brand Model Compatibility
GOJO PRO™ TDX™ Dispenser
Collection
Supro Max™
Color Finish
Beige
Installation Type
Wall Mount
Material
Cardboard
Package Quantity
Case of 4
Size
2000 mL
Type
Lotion

Starting at
$164.83
per CASE
  • QUANTITY