DESCRIPTION

  • Durable dispenser
  • Fresh dispensing valve with each refill
  • Multi-purpose hand cleaner

Gojo Multi Green® Hand Cleaner in Green (Case of 2)

G756502

Size:

SPECIFICATIONS

Application
Commercial
Brand Model Compatibility
GOJO PRO™ TDX™ Dispenser
Collection
Multi Green®
Color Finish
Green
Installation Type
Wall Mount
Material
Cardboard
Package Quantity
Case of 2
Size
5000 mL
Type
Lotion

Starting at
$150.15
per CASE
  • QUANTITY