DESCRIPTION

  • Contains a natural citrus solvent
  • Contains a natural citrus solvent cleaner with non-abrading scrubbing particles
  • Contains natural pumice scrubbers
  • Fresh dispensing valve with each refill
  • Gel-style hand cleaner clings to hands and spreads easy
  • Gojo Sanitary Sealed™ refills lock out germs
  • Meets California VOC requirement for consumer products
  • Readily biodegradable
  • Refills are easy to load, store and handle
  • USDA BioPreferred® Certified

Gojo Multi Green® Hand Cleaner in Green (Case of 4)

G726504

Size:

2000 mL

SPECIFICATIONS

Application
Commercial
Brand Model Compatibility
GOJO PRO™ TDX™ Dispenser
Collection
Multi Green®
Color Finish
Green
Installation Type
Wall Mount
Material
Cardboard
Package Quantity
Case of 4
Size
2000 mL
Type
Lotion

Starting at
$157.68
per CASE
  • QUANTITY