Hand Medic® 500ml Professional Skin Conditioner Refill

Part #G8242  |  Item #4442671  |  Manufacturer Part #8242

Size:

1000 mL

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Helps prevent dry, cracked skin by maintaining skin's moisture level
  • Absorbs quickly with no greasy after-feel
  • Silicone and fragrance free
  • Dermatologist tested
  • Latex glove compatible
  • NSF E4 Registered
  • SANITARY SEALED™ refill helps prevent contamination
  • Fresh dispensing valve with each refill
  • 500 mL Refill for GOJO®Bag-in-Box Dispenser
  • GOJO Skin Conditioner

Specifications

Application: Commercial

Collection: Hand Medic®

Color Finish: White

Installation Type: Wall Mount

Material: Cardboard

Size: 1000 mL

Type: Lotion