Skin Conditioner Dispenser in Black/Chrome
Hand Medic® Skin Conditioner Dispenser in Black/Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Large sight window for at-a-glance monitoring
- ADA compliant for protrusion into walkways
- Compact design ideal for tight spaces
- Multiple colors and finishes available
- Lifetime guarantee
- Designed for trouble-free performance
- Compatible with Gojo® Hand Medic® 685 mL refills
- Engineering grade ABS plastics construction for trouble-free performance
- Multiple hole pattern allows use of existing wall holes.
- Mounts to wall with included adhesive tape or optional hardware
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Capacity:
- 700 mL
- Collection:
- Hand Medic®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Chrome
- Depth:
- 4 in
- Height:
- 3-71/100 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-47/50 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Foam
- UL Listed:
- No
- Width:
- 9-79/100 in