800ml Body and Hair Shampoo
Lather & Klean 800ml Body and Hair Shampoo
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shower / Shampoo / Hand wash
- 12 refills per case
- Refill for 800 mL dispensing system
- USDA Certified
Specifications
- Brand Model Compatibility:
- 9033 12 and 9034 12 Dispensers
- Collection:
- Lather & Klean
- Color Finish Name:
- Green
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Shampoo
- Size:
- 800 mL
- UL Listed:
- No