DESCRIPTION

  • 800 mL Refill for GOJO® Bag-in-Box Dispenser
  • An economical lotion soap
  • Fresh dispensing valve with each refill
  • Refill for 800 mL dispensing system
  • SANITARY SEALED™ refill helps prevent contamination

Gojo Bag-in-Box 800™ Lotion Skin Cleanser (Case of 12)

G911212

Size:

800 mL

SPECIFICATIONS

Application
Commercial
Brand Model Compatibility
GOJO Bag-in-Box Dispenser
Collection
Bag-in-Box 800™
Color Finish
Pink
Installation Type
Wall Mount
Material
Film Laminate, Plastic
Material Type
Polypropylene
Package Quantity
Case of 12
Size
800 mL
Type
Lotion

Starting at
$89.53
per CASE
  • QUANTITY