DESCRIPTION

  • EcoLogo™ certified
  • Fresh dispensing valve with each refill
  • Refill for NXT® SPACE SAVER™ dispensing system
  • SANITARY SEALED™ refill helps prevent contamination
  • USDA Certified Biobased formulation

Gojo NXT® Lotion Soap with Moisturizer (Case of 4)

G221704

Size:

2000 mL

SPECIFICATIONS

Application
Commercial
Brand Model Compatibility
GOJO NXT® Dispenser
Collection
NXT®
Color Finish
Pink
Installation Type
Wall Mount
Material
Cardboard
Package Quantity
Case of 4
Size
2000 mL
Type
Lotion

Starting at
$112.22
per CASE
  • QUANTITY