Wall Mount Soap Dispenser in Black
LTX-12™ Wall Mount Soap Dispenser in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High-capacity output
- Converts to a locking dispenser
- Large sight window for at-a-glance monitoring
- Compatible with LTX-12™ refills
- ADA compliant
- Lifetime guarantee
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Capacity:
- 1200 mL
- Collection:
- LTX-12™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 5-73/100 in
- Height:
- 10-14/25 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Width:
- 3-33/100 in