1200ml Antimicrobial Handwash Refill (Case of 2)
LTX-12™ 1200ml Antimicrobial Handwash Refill (Case of 2)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Triclosan-free formulation
- Pleasant floral fragrance
- Helps reduce bacteria on the skin that could cause disease
- Fresh dispensing valve with each refill
- Removable pump for easier recycling
- Sanitary sealed™ refill helps prevent contamination
- Controlled collapse™ technology maintains bottle shape longer while emptying
- Smart-flex™ bottle design uses 30% less material than HDPE
- Remove pump on refill for easy recycling
- Refill for LTX-12™ dispensing system
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- LTX-12™ Dispenser
- Collection:
- LTX-12™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 8-19/20 in
- Installation Type:
- Wall Mount
- Length:
- 5-11/100 in
- Material:
- Plastic
- Package Quantity:
- Case of 2
- Product Type:
- Hand Wash
- Size:
- 1200 mL
- Width:
- 3-69/100 in