8 oz. Antibacterial Lotion Soap with Pump
Micrell® 8 oz. Antibacterial Lotion Soap with Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quick-acting PCMX formulation is triclosan-free and gentle on hands
- Effective degreasing agent
- Specially-formulated antimicrobial lotion soap for foodservice establishments.
- Fresh dispensing valve with each refill
- Refill for PRO™ TDX™ dispensing system
- Kills the most common bacteria that may cause illness
- USDA Certified Biobased Product
Specifications
- Application:
- Commercial
- Capacity:
- 8 oz
- Collection:
- Micrell®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 6-1/10 in
- Installation Type:
- Freestanding
- Length:
- 1-19/20 in
- Package Quantity:
- Case of 12
- Product Type:
- Lotion Soap
- Size:
- 8 oz
- Weight:
- 0.58 lb