Wall Mount Soap Dispenser in Dove Grey
Micrell® Wall Mount Soap Dispenser in Dove Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Holds Sanitary Sealed™ 800-mL bag-in-box refills
- Covered by manufacturer's lifetime guarantee
- One-handed dispensing
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Capacity:
- 800 mL
- Collection:
- Micrell®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 5-11/100 in
- Height:
- 11-6/25 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount