Multi Green® 2000ml Hand Cleaner in Green (Case of 4)

Part #G726504  |  Item #7104413  |  Manufacturer Part #7265-04

Size:

2000 mL

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Multi-purpose hand cleaner with natural pumice scrubbers
  • Gel-style hand cleaner clings to hands and spreads easy
  • Contains natural pumice scrubbers
  • USDA Certified Biobased Product
  • Readily biodegradable
  • Contains a natural citrus solvent
  • SANITARY SEALED™ refill helps prevent contamination
  • Fresh dispensing valve with every refill
  • Effective on heavy metals, grease, paint, tar, and asphalt

Specifications

Application: Light to Medium Industrial Soils and Dirt

Brand Model Compatibility: GOJO PRO™ TDX™ Dispenser

Capacity: 2000 ml

Collection: Multi Green®

Color Finish: [Opaque, Green]

Color Finish Category: Greens

Height: 9-3/25 in

Installation Type: Wall Mount

Length: 3-31/50 in

Material: Cardboard

Package Quantity: Case of 4

Product Type: Lotion

Size: 2000 mL

Width: 5-3/25 in