DESCRIPTION

  • 1/2 Gallon Pump Bottle
  • Cleans without harsh solvents
  • Contains pumice scrubbing particles
  • Effective on dirt, oil and grease
  • Heavy Duty Hand Cleaner
  • Natural citrus ingredient
  • Quick-acting lotion formula

Gojo Natural Orange™ Natural Gas Orange Pumice Hand Cleaner

G095804

Size:

1/2 gal

SPECIFICATIONS

Application
Commercial
Collection
Natural Orange™
Color Finish
Orange
Installation Type
Freestanding
Material
Plastic
Size
1/2 gal
Type
Lotion

Starting at
$21.12
EACH
  • QUANTITY