Natural Orange™ 5000ml Pumice Hand Cleaner

Part #G755602  |  Item #529238  |  Manufacturer Part #7556-02

Size:

5000 mL

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Contains a natural citrus ingredient
  • Cleans without harsh solvents
  • Fresh dispensing valve with each refill
  • Natural citrus ingredient

Documents

Specifications

Application: Commercial

Collection: Natural Orange™

Color Finish: Light Grey

EcoLogo Certified: No

Green Seal Certified: No

Height: 12-13/100 in

Installation Type: Wall Mount

Length: 4-3/4 in

Package Quantity: Case of 2

Product Type: Lotion

Size: 5000 mL

Width: 6-14/25 in