NXT® 1000ml Antibacterial Lotion Soap (Case of 8)

Part #G215708  |  Item #7104429  |  Manufacturer Part #2157-08

Size:

1000 mL

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Specially formulated with a quick-acting antimicrobial agent to kill germs
  • Quick-acting PCMX formulation is triclosan-free and gentle on hands
  • Effective degreasing agent
  • Kills the most common bacteria that may cause illness
  • SANITARY SEALED™ refill helps prevent contamination
  • Fresh dispensing valve with each refill
  • Refill for NXT® SPACE SAVER™ dispensing system
  • USDA Certified

Documents

Specifications

Application: Commercial

Brand Model Compatibility: GOJO Micrell® NXT® Dispenser

Collection: NXT®

Color Finish: Yellow

Color Finish Category: Yellows

Installation Type: Wall Mount

Material: [Film Laminate, Plastic]

Material Type: Polypropylene

Package Quantity: Case of 8

Product Type: [Dispenser Refill, Lotion]

Size: 1000 mL