NXT® 1000ml Ultra Mild Antimicrobial Lotion Soap with Chloroxylenol (Case of 8)

Part #G211208  |  Item #7104404  |  Manufacturer Part #2112-08

Size:

1000 mL

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Triclosan-free formulation
  • Gentle on hands
  • Fresh dispensing valve with each refill

Documents

Specifications

Application: Commercial

Brand Model Compatibility: GOJO NXT™ Dispenser

Collection: NXT®

Color Finish: Light Yellow

Color Finish Category: Yellows

Installation Type: Wall Mount

Material: Plastic

Package Quantity: Case of 8

Product Type: Lotion

Size: 1000 mL