NXT® 2000ml Lotion Soap with Moisturizer (Case of 4)

Part #G221704  |  Item #7104464  |  Manufacturer Part #2217-04

Size:

2000 mL

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • USDA Certified Biobased formulation
  • EcoLogo™ certified
  • Fresh dispensing valve with each refill
  • SANITARY SEALED™ refill helps prevent contamination
  • Refill for NXT® SPACE SAVER™ dispensing system

Documents

Specifications

Application: Commercial

Brand Model Compatibility: GOJO NXT® Dispenser

Collection: NXT®

Color Finish: Pink

Color Finish Category: Pinks

Green Seal Certified: No

Installation Type: Wall Mount

Material: Cardboard

Package Quantity: Case of 4

Product Type: [Dispenser Refill, Lotion]

Size: 2000 mL