DESCRIPTION

  • 14 fl oz Squeeze Bottle
  • Cleans without harsh solvents
  • Contains pumice scrubbing particles
  • Effective on dirt, oil and grease
  • Heavy Duty Hand Cleaner
  • Natural citrus ingredient
  • Quick-acting lotion formula

Gojo Natural Orange™ Orange Hand Cleaner

G095712

Size:

14 oz

SPECIFICATIONS

Application
Commercial
Collection
Natural Orange™
Color Finish
Orange
Installation Type
Freestanding
Material
Plastic
Size
14 oz
Type
Lotion

Starting at
$6.28
EACH
  • QUANTITY