DESCRIPTION

  • Cleans without harsh solvents
  • Contains a natural citrus ingredient
  • Effective on dirt, oil and grease
  • Heavy Duty Hand Cleaner
  • Natural citrus ingredient
  • Quick-acting lotion formula

Gojo Natural Orange™ Orange Pumice Hand Cleaner

G095504

Size:

1 gal

SPECIFICATIONS

Application
Commercial
Collection
Natural Orange™
Color Finish
Orange
Installation Type
Freestanding
Material
Plastic
Size
1 gal
Type
Lotion

Starting at
$17.5
EACH
  • QUANTITY