DESCRIPTION

  • Contains vitamin E and aloe
  • Fresh dispensing valve with each refill
  • Refill for TFX™ dispensing system
  • Remove pump on refill for easy recycling.
  • SANITARY SEALED™ refill helps prevent contamination

Gojo TFX™ Premium Foam Antibacterial Hand Wash (Case of 2)

G536202

Size:

1200 mL

SPECIFICATIONS

Application
Commercial
Brand Model Compatibility
GOJO TFX™ Dispenser
Collection
TFX™
Color Finish
Orange
Installation Type
Wall Mount
Material
Plastic
Package Quantity
Case of 2
Size
1200 mL
Type
Foam

Starting at
$98.12
per CASE
  • QUANTITY