DESCRIPTION

  • 1200 mL Refill for GOJO® TFX™ Dispenser
  • EcoLogo™ certified
  • Fresh dispensing valve with each refill
  • Gentle on skin
  • Pleasant cranberry fragrance
  • Remove pump on refill for easy recycling.
  • SANITARY SEALED™ refill helps prevent contamination
  • USDA Certified

Gojo TFX™ Premium Foam Hand Wash with Skin Conditioner (Case of 2)

G536102

Size:

1200 mL

SPECIFICATIONS

Application
Commercial
Brand Model Compatibility
GOJO TFX™ Dispenser
Collection
TFX™
Color Finish
Purple
Installation Type
Wall Mount
Material
Plastic
Package Quantity
Case of 2
Size
1200 mL
Type
Foam

Starting at
$89.22
per CASE
  • QUANTITY