1000ml Hand and Body Lotion (Case of 8)
Provon® 1000ml Hand and Body Lotion (Case of 8)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rubs in quickly and aids in preventing skin from drying and cracking
- Non-greasy formulation is scent-free and suitable for use by caregivers, patients and staff
- Water-based, deep conditioning moisturizer has been specially formulated to condition dry, irritated skin
- Fresh dispensing valve with each refill
- Collapsible bag refill makes the best use of space inside the dispenser
- GOJO SANITARY SEALED™ refill helps lock out germs
- It will not interfere with the integrity of latex gloves or the efficacy of CHG
Specifications
- Brand Model Compatibility:
- NXT® Dispenser
- Collection:
- Provon®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 1-3/4 in
- Length:
- 6 in
- Package Quantity:
- Case of 8
- Product Type:
- Lotion
- Size:
- 1000 mL
- Width:
- 9 in